- Corrosion Resistant-Duty Precision Male Rod End
- 5/8" Bore Size
- 5/8 - 18 UNF Left Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Threads per Inch | 18 |
| Length Through Bore | 0.75 in |
| Lubrication | Self-Lubricating |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Housing Width | 9/16 in |
| Housing Material | Carbon Steel, Electroless Nickel Plated |
| Thread Pitch | N/A |
| Liner | PTFE |
| Thread Designation | 5/8 - 18 UNF |
| Outer Race Material | Stainless Steel, Heat Treated |
| Static Load Rating [Max] | 7364 lbf |
| Thread Size | 5/8 |
| Bore Size | 0.625 in |
| Grade | Precision |
| Duty | Corrosion Resistant-Duty |
| Thread Type | UNF |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Ball Dia. | 1 1/8 in |
| Right / Left Hand | Left Hand |
| Misalignment Range | 16° |
| Head Diameter | 1 1/2 in |
| Weight | 0.382 LB |
| EAN or UPC | 190029050213 |

