- Female Rod End
- 16 mm Bore
- Right Hand
- M16 x 1.5 -6H
- 83 mm Long
| Ball Material | Alloy Steel |
| Misalignment | 23 degrees |
| Head Diameter | 38 mm |
| Bore Size | 16 mm |
| Thread Type | -6H |
| Thread Hand | Right Hand |
| Inch/Metric | Metric |
| Lubrication | Zerk Fitting |
| Housing Material | Carbon Steel |
| Type | Rod End |
| Total Height | 83 mm |
| External Thread Length | 33 mm |
| Thread Size | M16 x 1.5 |
| Static Load Rating [Max] | 32223 N |
| Ball Dia. | 28.58 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029039614 |

