- Female Rod End
- 12 mm Bore
- Right Hand
- M12 x 1.25 -6H
- 65 mm Long
| Thread Type | -6H |
| Bore Size | 12 mm |
| Type | Rod End |
| Ball Dia. | 22.23 mm |
| Misalignment | 17 degrees |
| Housing Material | Carbon Steel |
| Lubrication | Zerk Fitting |
| Thread Size | M12 x 1.25 |
| Total Height | 65 mm |
| Static Load Rating [Max] | 18215 N |
| Head Diameter | 30 mm |
| Inch/Metric | Metric |
| Thread Hand | Right Hand |
| Ball Material | Alloy Steel |
| External Thread Length | 24 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029039515 |

