- Female Rod End
- 10 mm Bore
- Right Hand
- M10 x 1.25 -6H
- 56.5 mm Long
| Race Material | Carbon Steel Protective Coated for Corrosion Resistance |
| Inch/Metric | Metric |
| Thread Type | Metric, -6H |
| Lube Fitting | w/o Lube Fitting |
| Ball Dia. | 19.05 mm |
| Housing Width | 19 mm |
| Grade | Precision |
| Misalignment [Max] | 50 degrees |
| Bearing Type | Plain Bearing |
| Misalignment | 17 degrees |
| Ball Material | Alloy Steel |
| Static Load Rating [Max] | 20603 N |
| Type | Rod End |
| Total Height | 56.5 mm |
| Right / Left Hand | Right Hand |
| External Thread Length | 21 mm |
| Thread Hand | Right Hand |
| Bore Size | 10 mm |
| Across Wrench Flats | 17 mm |
| Head Diameter | 27 mm |
| Thread Size | M10 x 1.25, M10 |
| Lubrication | None |
| Misalignment [Min] | 17 degrees |
| Housing Material | Carbon Steel |
| Thread Pitch | 1.25 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029039423 |

