- Female Rod End
- 6 mm Bore
- Right Hand
- M6 x 1.0 -6H
- 39.5 mm Long
| Thread Hand | Right Hand |
| Housing Material | Carbon Steel |
| Inch/Metric | Metric |
| Type | Rod End |
| Static Load Rating [Max] | 10573 N |
| Misalignment | 13 degrees |
| Head Diameter | 19 mm |
| Lubrication | Zerk Fitting |
| Ball Material | Alloy Steel |
| External Thread Length | 14 mm |
| Bore Size | 6 mm |
| Ball Dia. | 12.7 mm |
| Total Height | 39.5 mm |
| Thread Type | -6H |
| Thread Size | M6 x 1.0 |
| Weight | 0.25 LB |
| EAN or UPC | 190029040290 |

