- Female Rod End
- 6 mm Bore
- Right Hand
- M6 x 1.0 -6H
- 39.5 mm Long
| Housing Width | 7 mm |
| Ball Material | Alloy Steel |
| Misalignment [Max] | 57 degrees |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Inch/Metric | Metric |
| Thread Hand | Right Hand |
| Misalignment [Min] | 13 degrees |
| Length Through Bore | 9 mm |
| Thread Size | M6, M6 x 1.0 |
| Misalignment Range | 57° |
| Static Load Rating [Max] | 10573 N |
| Type | Rod End |
| External Thread Length | 14 mm |
| Misalignment | 13 degrees |
| Lube Fitting | w/o Lube Fitting |
| Thread Length [Min] | 14.000 mm |
| Thread Type | Metric, -6H |
| Thread Pitch | 1 mm |
| Housing Material | Carbon Steel |
| Base Dia. | 13 mm |
| Ball Dia. | 12.7 mm |
| Lubrication | None |
| Head Diameter | 19 mm |
| Across Wrench Flats | 11 mm |
| Bore Size | 6 mm |
| Total Height | 39.5 mm |
| Right / Left Hand | Right Hand |
| Grade | Precision |
| Bearing Type | Plain Bearing |
| Weight | 0.0 LB |
| EAN or UPC | 190029040252 |

