- Female Rod End
- 30 mm Bore
- Right Hand
- M30 x 2.0 -6H
- 139.75 mm Long
| Thread Size | M30 x 2.0 |
| Type | Rod End |
| Head Diameter | 70 mm |
| Thread Type | -6H |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 147238 N |
| Housing Material | Carbon Steel |
| Misalignment | 21 degrees |
| Total Height | 139.75 mm |
| Lubrication | Self-Lubricating |
| Thread Hand | Right Hand |
| Bore Size | 30 mm |
| External Thread Length | 54 mm |
| Ball Material | Alloy Steel |
| Ball Dia. | 50.8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029040160 |

