- Female Rod End
- 3 mm Bore
- Right Hand
- M3 x 0.5 -6H
- 27.25 mm Long
| External Thread Length | 10 mm |
| Housing Material | Carbon Steel |
| Type | Rod End |
| Inch/Metric | Metric |
| Total Height | 27.25 mm |
| Thread Type | -6H |
| Thread Hand | Right Hand |
| Thread Size | M3 x 0.5 |
| Ball Material | Alloy Steel |
| Ball Dia. | 7.93 mm |
| Misalignment | 13 degrees |
| Lubrication | None |
| Static Load Rating [Max] | 4972 N |
| Head Diameter | 12.5 mm |
| Bore Size | 3 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029040122 |

