- Female Rod End
- 20 mm Bore
- Right Hand
- M20 x 2.5 -6H
- 100 mm Long
| Grade | Precision |
| Thread Size | M20 x 2.5, M20 |
| Total Height | 100 mm |
| Thread Length [Min] | 40.000 mm |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Right Hand |
| Base Dia. | 34 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Type | Metric, -6H |
| External Thread Length | 40 mm |
| Misalignment | 20 degrees |
| Head Diameter | 46 mm |
| Ball Dia. | 34.93 mm |
| Across Wrench Flats | 30 mm |
| Lube Fitting | w/ Lube Fitting |
| Thread Hand | Right Hand |
| Type | Rod End |
| Length Through Bore | 25 mm |
| Housing Material | Carbon Steel |
| Thread Pitch | 2.5 mm |
| Misalignment Range | 48° |
| Housing Width | 18 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 50952 N |
| Ball Material | Alloy Steel |
| Lubrication | Zerk Fitting |
| Bore Size | 20 mm |
| Misalignment [Min] | 20 degrees |
| Misalignment [Max] | 48 degrees |
| Weight | 0.77 LB |
| EAN or UPC | 190029040016 |

