- 20 mm Bore
- M20 X 2.5 Right Hand Thread
- Precision Grade
- Non-Relubricatable
| Grade | Precision |
| Thread Pitch | 2.5 mm |
| Bearing Type | Plain Bearing |
| Ball Dia. | 34.93 mm |
| Across Wrench Flats | 30 mm |
| Housing Width | 18 mm |
| Thread Type | Metric |
| Static Load Rating [Max] | 50952 lbf |
| Length Through Bore | 25 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Head Diameter | 46 mm |
| Misalignment [Max] | 48 degrees |
| Bore Size | 20 mm |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication | Non-Relubricatable |
| Thread Length [Min] | 40.000 mm |
| Right / Left Hand | Right Hand |
| Base Dia. | 34 mm |
| Thread Size | M20 |
| Misalignment [Min] | 20 degrees |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | 48° |
| Weight | 0.77 LB |
| EAN or UPC | 190029039973 |

