- Female Rod End
- 18 mm Bore
- Right Hand
- M18 x 1.5 -6H
- 92 mm Long
| Head Diameter | 42 mm |
| Type | Rod End |
| Misalignment | 21 degrees |
| Lubrication | Zerk Fitting |
| Ball Dia. | 31.75 mm |
| Housing Material | Carbon Steel |
| Static Load Rating [Max] | 41303 N |
| Thread Size | M18 x 1.5 |
| Inch/Metric | Metric |
| Bore Size | 18 mm |
| Thread Hand | Right Hand |
| Ball Material | Alloy Steel |
| Total Height | 92 mm |
| Thread Type | -6H |
| External Thread Length | 36 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029039966 |

