- Female Rod End
- 16 mm Bore
- Right Hand
- M16 x 2.0 -6H
- 83 mm Long
| Misalignment Range | 52° |
| Ball Material | Alloy Steel |
| Housing Width | 14.25 mm |
| Thread Type | Metric, -6H |
| Static Load Rating [Max] | 32223 N |
| Misalignment [Max] | 52 degrees |
| Lube Fitting | w/o Lube Fitting |
| Base Dia. | 27 mm |
| Right / Left Hand | Right Hand |
| Housing Material | Carbon Steel |
| Thread Hand | Right Hand |
| Total Height | 83 mm |
| Misalignment [Min] | 23 degrees |
| Type | Rod End |
| Lubrication | None |
| Thread Pitch | 2 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Dia. | 28.58 mm |
| Misalignment | 23 degrees |
| Bearing Type | Plain Bearing |
| External Thread Length | 33 mm |
| Length Through Bore | 21 mm |
| Across Wrench Flats | 22 mm |
| Thread Length [Min] | 33.000 mm |
| Grade | Precision |
| Thread Size | M16 x 2.0, M16 |
| Inch/Metric | Metric |
| Head Diameter | 38 mm |
| Bore Size | 16 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029039874 |

