- Female Rod End
- 14 mm Bore
- Right Hand
- M14 x 2.0 -6H
- 74.375 mm Long
| Thread Hand | Right Hand |
| Misalignment | 21 degrees |
| Static Load Rating [Max] | 29840 N |
| Total Height | 74.375 mm |
| Head Diameter | 34.75 mm |
| Bore Size | 14 mm |
| Thread Size | M14 x 2.0 |
| External Thread Length | 27 mm |
| Lubrication | Zerk Fitting |
| Inch/Metric | Metric |
| Ball Dia. | 25.4 mm |
| Type | Rod End |
| Housing Material | Carbon Steel |
| Thread Type | -6H |
| Ball Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 190029039867 |

