- 12 mm Bore
- M12 X 1.75 Right Hand Thread
- Precision Grade
- Regreasable
| Thread Length [Min] | 24.000 mm |
| Base Dia. | 22 mm |
| Head Diameter | 30 mm |
| Across Wrench Flats | 19 mm |
| Ball Dia. | 22.23 mm |
| Housing Width | 12 mm |
| Static Load Rating [Max] | 18494 lbf |
| Misalignment [Min] | 17 degrees |
| Grade | Precision |
| Thread Size | M12 |
| Right / Left Hand | Right Hand |
| Lubrication | Relubricatable |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Length Through Bore | 16 mm |
| Misalignment Range | 49° |
| Thread Type | Metric |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Pitch | 1.75 mm |
| Bore Size | 12 mm |
| Misalignment [Max] | 49 degrees |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/ Lube Fitting |
| Weight | 0.209 LB |

