- Female Rod End
- 1 in Bore
- Right Hand
- 1 1/4-12 UNF-2B
- 5.5 in Long
| Static Load Rating [Max] | 40889 lbf |
| Misalignment | 17 degrees |
| Lubrication | Self-Lubricating |
| Thread Type | UNF-2B |
| Type | Rod End |
| External Thread Length | 2.125 in |
| Thread Hand | Right Hand |
| Total Height | 5.5 in |
| Ball Dia. | 1 7/8 in |
| Housing Material | Low Carbon Steel |
| Body Material | Alloy steel, protective coated for corrosion resistance. |
| Ball Material | Alloy Steel |
| Inch/Metric | Inch |
| Head Diameter | 2 3/4 in |
| Bore Size | 1 in |
| Thread Size | 1 1/4-12 |
| Weight | 2.125 LB |
| EAN or UPC | 190029038945 |

