- Female Rod End
- 1 in Bore
- Right Hand
- 1-12 UNF-2B
- 5.5 in Long
| Across Wrench Flats | 1 1/2 in |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Alloy Steel |
| Bore Size | 1 in |
| Housing Material | Low Carbon Steel |
| Length Through Bore | 1.375 in |
| Type | Rod End |
| Misalignment | 17 degrees |
| Misalignment Range | 17° |
| Base Dia. | 1 5/8 in |
| Right / Left Hand | Right Hand |
| Housing Width | 1 in |
| Grade | Precision |
| Ball Dia. | 1 7/8 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| External Thread Length | 2.125 in |
| Body Material | Alloy steel, protective coated for corrosion resistance. |
| Threads per Inch | 12 |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Inch/Metric | Inch |
| Lubrication | None |
| Total Height | 5.5 in |
| Thread Size | 1, 1-12 |
| Thread Hand | Right Hand |
| Static Load Rating [Max] | 43541 lbf |
| Thread Type | UNF, UNF-2B |
| Thread Length [Min] | 2 1/8 in |
| Head Diameter | 2 3/4 in |
| Weight | 2.41 LB |
| EAN or UPC | 190029038877 |

