- Female Rod End
- 0.875 in Bore
- Right Hand
- 7/8-14 UNF-2B
- 4.375 in Long
| Bore Size | 0.875 in |
| Thread Hand | Right Hand |
| Lubrication | Zerk Fitting |
| Ball Material | Alloy Steel |
| Misalignment | 7 degrees |
| Total Height | 4.375 in |
| Thread Type | UNF-2B |
| Head Diameter | 2 in |
| Type | Rod End |
| External Thread Length | 1.875 in |
| Thread Size | 7/8-14 |
| Ball Dia. | 1 3/8 in |
| Inch/Metric | Inch |
| Housing Material | Low Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 190029038839 |

