- 0.190" Bore
- 10-32 Right Hand Thread
- Precision Grade
- Self-Lubricating
- Clear Zinc Plated
| Thread Type | UNF |
| Right / Left Hand | Right Hand |
| Thread Size | #10 |
| Liner | PTFE |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication | Self-Lubricating |
| Ball Dia. | 7/16 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Misalignment Range | 13° |
| Length Through Bore | 0.3125 in |
| Head Diameter | 5/8 in |
| Housing Width | 1/4 in |
| Threads per Inch | 32 |
| Grade | Precision |
| Static Load Rating [Max] | 1169 lbf |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Bore Size | 0.19 in |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Thread Pitch | N/A |
| Weight | 0.028 LB |

