- 5/8" Bore
- 5/8-18 Right Hand Thread
- Precision Grade
- Regreasable
- Clear Zinc Plated
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication | Relubricatable |
| Housing Width | 9/16 in |
| Right / Left Hand | Right Hand |
| Misalignment Range | 16° |
| Head Diameter | 1 1/2 in |
| Thread Type | UNF |
| Static Load Rating [Max] | 7364 lbf |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/ Lube Fitting |
| Ball Dia. | 1 1/8 in |
| Thread Pitch | N/A |
| Thread Size | 5/8 |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Grade | Precision |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Length Through Bore | 0.75 in |
| Bore Size | 0.625 in |
| Threads per Inch | 18 |
| Weight | 0.382 LB |

