- High Strength Precision Male Rod End
- 6 mm Bore
- Right Hand
- M6 x 1.0 -6g Thread
- Self-Lubricating
| Thread Size | M6 x 1.0 |
| Thread Hand | Right Hand |
| Bore Size | 6 mm |
| Total Height | 45.5 mm |
| Ball Material | Alloy Steel |
| Housing Material | Carbon Steel |
| Lubrication | Self-Lubricating |
| Misalignment | 13 degrees |
| Radial Static Capacity | 7296 N |
| Type | Rod End |
| Inch/Metric | Metric |
| Center Line to Base Dimension [Min] | 36.000 mm |
| Thread Type | -6g |
| Head Diameter | 19 mm |
| Ball Dia. | 12.7 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029038570 |

