- General Purpose Precision Male Rod End
- 6 mm Bore Size
- M6 x 1 Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Thread Designation | M6 x 1 |
| Head Diameter | 19 mm |
| Thread Size | M6 |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating [Max] | 7296 lbf |
| Housing Width | 7 mm |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Lubrication | Non-Relubricatable |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Right Hand |
| Thread Pitch | 1 mm |
| Bore Size | 6 mm |
| Misalignment Range | 13° |
| Length Through Bore | 9 mm |
| Grade | Precision |
| Ball Dia. | 12.7 mm |
| Misalignment [Max] | 57 degrees |
| Bearing Type | Plain Bearing |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Type | Metric |
| Duty | General Purpose |
| Weight | 0.0 LB |
| EAN or UPC | 190029038549 |

