- General Purpose Precision Male Rod End
- 25 mm Bore Size
- M24 x 2 Right Hand Thread
- Regreasable
- w/Lube Fitting
| Thread Size | M24 |
| Ball Dia. | 42.86 mm |
| Misalignment [Max] | 47 degrees |
| Thread Type | Metric |
| Duty | General Purpose |
| Housing Width | 22 mm |
| Bearing Type | Plain Bearing |
| Misalignment Range | 19° |
| Length Through Bore | 31 mm |
| Thread Pitch | 2 mm |
| Thread Designation | M24 x 2 |
| Head Diameter | 60 mm |
| Right / Left Hand | Right Hand |
| Static Load Rating [Max] | 104435 lbf |
| Grade | Precision |
| Bore Size | 25 mm |
| Lube Fitting | w/ Lube Fitting |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Lubrication | Relubricatable |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 1.906 LB |
| EAN or UPC | 190029038402 |

