- General Purpose Precision Male Rod End
- 16 mm Bore Size
- M16 x 2 Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Head Diameter | 38 mm |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Size | M16 |
| Bore Size | 16 mm |
| Thread Pitch | 2 mm |
| Right / Left Hand | Right Hand |
| Thread Type | Metric |
| Misalignment [Max] | 52 degrees |
| Static Load Rating [Max] | 32223 lbf |
| Grade | Precision |
| Length Through Bore | 21 mm |
| Duty | General Purpose |
| Ball Dia. | 28.58 mm |
| Lubrication | Non-Relubricatable |
| Housing Width | 14.25 mm |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Thread Designation | M16 x 2 |
| Bearing Type | Plain Bearing |
| Misalignment Range | 23° |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 1.08 LB |
| EAN or UPC | 190029038167 |

