- General Purpose Precision Male Rod End
- 14 mm Bore Size
- M14 x 2 Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Right / Left Hand | Right Hand |
| Length Through Bore | 19 mm |
| Lube Fitting | w/o Lube Fitting |
| Thread Designation | M14 x 2 |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Lubrication | Non-Relubricatable |
| Bearing Type | Plain Bearing |
| Bore Size | 14 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Dia. | 25.4 in |
| Housing Width | 13.5 mm |
| Misalignment Range | 21° |
| Thread Size | M14 |
| Static Load Rating [Max] | 29840 lbf |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Pitch | 2 mm |
| Grade | Precision |
| Duty | General Purpose |
| Head Diameter | 34.75 mm |
| Thread Type | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 190029038112 |

