- General Purpose Male Rod End
- 0.4375 in Bore
- Right Hand
- 7/16-20 UNF-3A Thread
- Self-Lubricating
| Liner | PTFE |
| Bore Size | 0.4375 in |
| Static Load Rating [Max] | 4218 lbf |
| Thread Pitch | N/A |
| Housing Width | 7/16 in |
| Threads per Inch | 20 |
| Inch/Metric | Inch |
| Thread Size | 7/16-20, 7/16 |
| Right / Left Hand | Right Hand |
| Length Through Bore | 0.5625 in |
| Thread Type | UNF, UNF-3A |
| Lubrication | Self-Lubricating |
| Duty | General Purpose |
| Misalignment | 14 degrees |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Type | Rod End |
| Misalignment Range | 14° |
| Grade | Precision |
| Outer Race Material | Carbon Steel |
| Head Diameter | 1 1/8 in |
| Ball Dia. | 0.812 in |
| Ball Material | Alloy Steel |
| Thread Designation | 7/16 - 20 UNF |
| Weight | 0.0 LB |
| EAN or UPC | 190029037627 |

