- General Purpose Male Rod End
- 0.25 in Bore
- Right Hand
- 1/4-28 UNF-3A Thread
- Self-Lubricating
| Thread Type | UNF, UNF-3A |
| Lubrication | Self-Lubricating |
| Outer Race Material | Carbon Steel |
| Threads per Inch | 28 |
| Misalignment | 16 degrees |
| Type | Rod End |
| Ball Material | Alloy Steel |
| Static Load Rating [Max] | 2158 lbf |
| Liner | PTFE |
| Ball Dia. | 1/2 in |
| Lube Fitting | w/o Lube Fitting |
| Inch/Metric | Inch |
| Right / Left Hand | Right Hand |
| Housing Width | 0.281 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Duty | General Purpose |
| Bearing Type | Plain Bearing |
| Bore Size | 0.25 in |
| Misalignment Range | 16° |
| Thread Designation | 1/4 - 28 UNF |
| Thread Size | 1/4-28, 1/4 |
| Grade | Precision |
| Thread Pitch | N/A |
| Length Through Bore | 0.375 in |
| Head Diameter | 3/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 190029037443 |

