- General Purpose Male Rod End
- 1 in Bore
- Right Hand
- 1-14 UNS-3A Thread
- Self-Lubricating
| Thread Pitch | N/A |
| Duty | General Purpose |
| Thread Size | 1, 1-14 |
| Threads per Inch | 14 |
| Grade | Precision |
| Thread Designation | 1 - 14 UNS |
| Ball Dia. | 1 7/8 in |
| Right / Left Hand | Right Hand |
| Length Through Bore | 1.375 in |
| Head Diameter | 2 3/4 in |
| Static Load Rating [Max] | 43541 lbf |
| Housing Material | Alloy Steel, Not Heat Treated |
| Misalignment | 17 degrees |
| Outer Race Material | Carbon Steel |
| Type | Rod End |
| Bearing Type | Plain Bearing |
| Ball Material | Alloy Steel |
| Bore Size | 1 in |
| Liner | PTFE |
| Inch/Metric | Inch |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Self-Lubricating |
| Thread Type | UNS, UNS-3A |
| Misalignment Range | 17° |
| Housing Width | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029037245 |

