Skip to content Skip to navigation menu
Aurora Bearing Co.MM-12F

MM-12F

MM Series General Purpose Precision Male Rod End
Item #102878707
  • General Purpose Precision Male Rod End
  • 3/4" Bore Size
  • 3/4 - 16 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Aurora Bearing Co.MM-12F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Precision Male Rod End
  • 3/4" Bore Size
  • 3/4 - 16 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Length Through Bore 0.875 in
Housing Width 11/16 in
Misalignment Range 14°
Lube Fitting w/ Flush Fitting
Bore Size 0.75 in
Ball Dia. 1 5/16 in
Thread Pitch N/A
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Thread Size 3/4
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Thread Type UNF
Bearing Type Plain Bearing
Duty General Purpose
Outer Race Material Carbon Steel, Protective Coated for Corrosion Resistance
Right / Left Hand Right Hand
Grade Precision
Static Load Rating [Max] 11518 lbf
Lubrication Relubricatable
Threads per Inch 16
Head Diameter 1 3/4 in
Thread Designation 3/4 - 16 UNF
Weight 0.602 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison