Skip to content Skip to navigation menu
Aurora Bearing Co.MG10ZK

MG10ZK

MG Series General Purpose Precision Female Rod End
Item #102709591
  • 5/8" Bore
  • 5/8-18 Left Hand Thread
  • Precision Grade
  • Regreasable
  • Clear Zinc Plated
Aurora Bearing Co.MG10ZK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" Bore
  • 5/8-18 Left Hand Thread
  • Precision Grade
  • Regreasable
  • Clear Zinc Plated
Head Diameter 1 1/2 in
Across Wrench Flats 7/8 in
Thread Pitch N/A
Thread Length [Min] 1 1/2 in
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Lube Fitting w/ Lube Fitting
Thread Type UNF
Outer Race Material Carbon Steel, Protective Coated for Corrosion Resistance
Base Dia. 1 in
Ball Dia. 1 1/8 in
Thread Size 5/8
Static Load Rating [Max] 7364 lbf
Grade Precision
Bearing Type Plain Bearing
Bore Size 0.625 in
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Threads per Inch 18
Length Through Bore 0.75 in
Lubrication Relubricatable
Housing Width 9/16 in
Right / Left Hand Left Hand
Misalignment Range 16°
Weight 0.477 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison