- Female Rod End
- 25 mm Bore
- Left Hand
- M24 x 2.0 -6H-LH
- 125 mm Long
| Inch/Metric | Metric |
| Thread Size | M24 x 2.0 |
| Ball Material | Alloy Steel |
| Thread Hand | Left Hand |
| Type | Rod End |
| Static Load Rating [Max] | 104435 N |
| Housing Material | Carbon Steel |
| Total Height | 125 mm |
| Head Diameter | 60 mm |
| External Thread Length | 48 mm |
| Bore Size | 25 mm |
| Misalignment | 19 degrees |
| Lubrication | None |
| Thread Type | -6H-LH |
| Ball Dia. | 42.86 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029036453 |

