- Female Rod End
- 20 mm Bore
- Left Hand
- M20 x 2.5 -6H-LH
- 100 mm Long
| Housing Material | Carbon Steel |
| Misalignment | 20 degrees |
| Ball Material | Alloy Steel |
| Static Load Rating [Max] | 50952 N |
| Type | Rod End |
| Thread Type | -6H-LH |
| Bore Size | 20 mm |
| Total Height | 100 mm |
| External Thread Length | 40 mm |
| Ball Dia. | 34.93 mm |
| Lubrication | Self-Lubricating |
| Inch/Metric | Metric |
| Thread Hand | Left Hand |
| Head Diameter | 46 mm |
| Thread Size | M20 x 2.5 |
| Weight | 0.0 LB |
| EAN or UPC | 190029036385 |

