- 1/2" Bore
- 1/2-20 Left Hand Thread
- Precision Grade
- Regreasable
- Clear Zinc Plated
| Head Diameter | 1 5/16 in |
| Threads per Inch | 20 |
| Base Dia. | 7/8 in |
| Thread Pitch | N/A |
| Right / Left Hand | Left Hand |
| Thread Length [Min] | 1 3/16 in |
| Length Through Bore | 0.625 in |
| Ball Dia. | 15/16 in |
| Misalignment Range | 12° |
| Static Load Rating [Max] | 6660 lbf |
| Thread Size | 1/2 |
| Grade | Precision |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/ Lube Fitting |
| Bore Size | 0.5 in |
| Lubrication | Relubricatable |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Housing Width | 1/2 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Across Wrench Flats | 3/4 in |
| Weight | 0.329 LB |
| EAN or UPC | 190029054181 |

