- Female Rod End
- 0.3125 in Bore
- Left Hand
- 5/16-24 UNF-2B-LH
- 1.8125 in Long
| Thread Size | 5/16-24 |
| Inch/Metric | Inch |
| Thread Hand | Left Hand |
| Lubrication | Flush Fitting |
| Head Diameter | 7/8 in |
| Total Height | 1.8125 in |
| Ball Dia. | 5/8 in |
| Housing Material | Low Carbon Steel |
| Type | Rod End |
| Misalignment | 14 degrees |
| Ball Material | Alloy Steel |
| External Thread Length | 0.75 in |
| Thread Type | UNF-2B-LH |
| Bore Size | 0.3125 in |
| Weight | 0.092 LB |

