- Female Rod End
- 0.19 in Bore
- Left Hand
- 10-32 UNF-2B-LH
- 1.3745 in Long
| Thread Hand | Left Hand |
| Total Height | 1.3745 in |
| Lubrication | None |
| Bore Size | 0.19 in |
| Grade | Precision |
| External Thread Length | 0.562 in |
| Housing Material | Low Carbon Steel |
| Misalignment | 13 degrees |
| Bearing Type | Plain Bearing |
| Misalignment Range | 13° |
| Inch/Metric | Inch |
| Housing Width | 1/4 in |
| Thread Size | 10-32, #10 |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.3125 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Alloy Steel |
| Head Diameter | 5/8 in |
| Threads per Inch | 32 |
| Thread Pitch | N/A |
| Right / Left Hand | Left Hand |
| Static Load Rating [Max] | 1531 lbf |
| Thread Type | UNF, UNF-2B-LH |
| Type | Rod End |
| Thread Length [Min] | 9/16 in |
| Ball Dia. | 0.437 in |
| Across Wrench Flats | 5/16 in |
| Base Dia. | 0.406 in |
| Weight | 0.038 LB |
| EAN or UPC | 190029035432 |

