- Female Rod End
- 0.875 in Bore
- Left Hand
- 7/8-14 UNF-2B-LH
- 4.375 in Long
| Housing Material | Low Carbon Steel |
| Bore Size | 0.875 in |
| Ball Dia. | 1 3/8 in |
| Misalignment | 7 degrees |
| Total Height | 4.375 in |
| Static Load Rating [Max] | 18476 lbf |
| Ball Material | Alloy Steel |
| Thread Type | UNF-2B-LH |
| Thread Size | 7/8-14 |
| Thread Hand | Left Hand |
| External Thread Length | 1.875 in |
| Head Diameter | 2 in |
| Lubrication | None |
| Inch/Metric | Inch |
| Type | Rod End |
| Weight | 0.0 LB |
| EAN or UPC | 190029035142 |

