- High Strength Precision Male Rod End
- 20 mm Bore
- Left Hand
- M20 x 1.5 -6g-LH Thread
- Self-Lubricating
| Thread Type | -6g-LH |
| Radial Static Capacity | 50952 N |
| Misalignment | 20 degrees |
| Inch/Metric | Metric |
| Ball Material | Alloy Steel |
| Lubrication | Self-Lubricating |
| Bore Size | 20 mm |
| Center Line to Base Dimension [Min] | 78.000 mm |
| Thread Size | M20 x 1.5 |
| Head Diameter | 46 mm |
| Total Height | 101 mm |
| Ball Dia. | 34.93 mm |
| Thread Hand | Left Hand |
| Type | Rod End |
| Housing Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 190029034329 |

