- High Strength Precision Male Rod End
- 16 mm Bore
- Left Hand
- M16 x 1.5 -6g-LH Thread
- Self-Lubricating
| Center Line to Base Dimension [Min] | 66.000 mm |
| Lubrication | Self-Lubricating |
| Ball Dia. | 28.58 mm |
| Radial Static Capacity | 32223 N |
| Head Diameter | 38 mm |
| Bore Size | 16 mm |
| Inch/Metric | Metric |
| Thread Type | -6g-LH |
| Housing Material | Carbon Steel |
| Ball Material | Alloy Steel |
| Thread Hand | Left Hand |
| Type | Rod End |
| Misalignment | 23 degrees |
| Thread Size | M16 x 1.5 |
| Total Height | 85 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029034275 |

