- High Strength Precision Male Rod End
- 14 mm Bore
- Left Hand
- M14 x 1.5 -6g-LH Thread
- Self-Lubricating
| Inch/Metric | Metric |
| Ball Material | Alloy Steel |
| Center Line to Base Dimension [Min] | 60.000 mm |
| Misalignment | 21 degrees |
| Ball Dia. | 25.4 mm |
| Housing Material | Carbon Steel |
| Thread Hand | Left Hand |
| Thread Type | -6g-LH |
| Total Height | 77.375 mm |
| Lubrication | Self-Lubricating |
| Bore Size | 14 mm |
| Head Diameter | 34.75 mm |
| Type | Rod End |
| Thread Size | M14 x 1.5 |
| Radial Static Capacity | 29840 N |
| Weight | 0.0 LB |
| EAN or UPC | 190029034220 |

