- High Strength Precision Male Rod End
- 8 mm Bore
- Left Hand
- M8 x 1.25 -6g-LH Thread
- Self-Lubricating
| Thread Size | M8 x 1.25 |
| Head Diameter | 22.25 mm |
| Housing Material | Carbon Steel |
| Ball Material | Alloy Steel |
| Thread Hand | Left Hand |
| Center Line to Base Dimension [Min] | 42.000 mm |
| Type | Rod End |
| Ball Dia. | 15.88 mm |
| Radial Static Capacity | 13591 N |
| Total Height | 53.125 mm |
| Inch/Metric | Metric |
| Bore Size | 8 mm |
| Misalignment | 18 degrees |
| Thread Type | -6g-LH |
| Lubrication | Self-Lubricating |
| Weight | 0.0 LB |
| EAN or UPC | 190029035005 |

