- General Purpose Precision Male Rod End
- 8 mm Bore Size
- M8 x 1.25 Left Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Thread Size | M8 |
| Thread Designation | M8 x 1.25 |
| Bore Size | 8 mm |
| Right / Left Hand | Left Hand |
| Misalignment Range | 18° |
| Grade | Precision |
| Bearing Type | Plain Bearing |
| Head Diameter | 22.25 mm |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Duty | General Purpose |
| Misalignment [Min] | 18 degrees |
| Housing Width | 8.75 mm |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 12 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Type | Metric |
| Lubrication | Non-Relubricatable |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Static Load Rating [Max] | 13591 lbf |
| Misalignment [Max] | 53 degrees |
| Ball Dia. | 15.88 mm |
| Thread Pitch | 1.25 mm |
| Weight | 0.081 LB |
| EAN or UPC | 190029034978 |

