- General Purpose Precision Male Rod End
- 10 mm Bore Size
- M10 x 1.5 Left Hand Thread
- Regreasable
- w/Lube Fitting
| Static Load Rating [Max] | 20603 lbf |
| Ball Dia. | 19.05 mm |
| Duty | General Purpose |
| Housing Width | 10.5 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Misalignment Range | 17° |
| Bore Size | 10 mm |
| Thread Pitch | 1.5 mm |
| Grade | Precision |
| Thread Designation | M10 x 1.5 |
| Lubrication | Relubricatable |
| Right / Left Hand | Left Hand |
| Thread Size | M10 |
| Lube Fitting | w/ Lube Fitting |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 27 mm |
| Length Through Bore | 14 mm |
| Thread Type | Metric |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Bearing Type | Plain Bearing |
| Weight | 0.0 LB |
| EAN or UPC | 190029034435 |

