- High Strength Precision Male Rod End
- 10 mm Bore
- Left Hand
- M10 x 1.5 -6g-LH Thread
- Self-Lubricating
| Thread Size | M10 x 1.5 |
| Bore Size | 10 mm |
| Ball Material | Alloy Steel |
| Thread Type | -6g-LH |
| Misalignment | 17 degrees |
| Total Height | 61.5 mm |
| Inch/Metric | Metric |
| Head Diameter | 27 mm |
| Housing Material | Carbon Steel |
| Thread Hand | Left Hand |
| Radial Static Capacity | 20603 N |
| Center Line to Base Dimension [Min] | 48.000 mm |
| Type | Rod End |
| Lubrication | Self-Lubricating |
| Ball Dia. | 19.05 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029034428 |

