- General Purpose Male Rod End
- 0.5 in Bore
- Left Hand
- 1/2-20 UNF-3A-LH Thread
- Self-Lubricating
| Ball Dia. | 0.937 in |
| Outer Race Material | Carbon Steel |
| Bore Size | 0.5 in |
| Ball Material | Alloy Steel |
| Lubrication | Self-Lubricating |
| Inch/Metric | Inch |
| Head Diameter | 1.312 in |
| Thread Size | 1/2-20 |
| Static Load Rating [Max] | 6660 lbf |
| Thread Type | UNF-3A-LH |
| Right / Left Hand | Left Hand |
| Type | Rod End |
| Misalignment | 12 degrees |
| Weight | 0.0 LB |
| EAN or UPC | 190029034060 |

