- General Purpose Male Rod End
- 0.4375 in Bore
- Left Hand
- 7/16-20 UNF-3A-LH Thread
- Self-Lubricating
| Thread Size | 7/16-20 |
| Type | Rod End |
| Lubrication | Self-Lubricating |
| Outer Race Material | Carbon Steel |
| Misalignment | 14 degrees |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 4218 lbf |
| Ball Dia. | 0.812 in |
| Bore Size | 0.4375 in |
| Right / Left Hand | Left Hand |
| Head Diameter | 1 1/8 in |
| Ball Material | Alloy Steel |
| Thread Type | UNF-3A-LH |
| Weight | 0.15 LB |
| EAN or UPC | 190029034008 |

