- General Purpose Male Rod End
- 0.3125 in Bore
- Left Hand
- 5/16-24 UNF-3A-LH Thread
- Self-Lubricating
| Head Diameter | 7/8 in |
| Ball Dia. | 5/8 in |
| Lubrication | Self-Lubricating |
| Outer Race Material | Carbon Steel |
| Ball Material | Alloy Steel |
| Thread Size | 5/16-24 |
| Right / Left Hand | Left Hand |
| Inch/Metric | Inch |
| Type | Rod End |
| Static Load Rating [Max] | 2784 lbf |
| Bore Size | 0.3125 in |
| Misalignment | 14 degrees |
| Thread Type | UNF-3A-LH |
| Weight | 0.0 LB |
| EAN or UPC | 190029033889 |

