- General Purpose Male Rod End
- 0.19 in Bore
- Left Hand
- 10-32 UNF-3A-LH Thread
- Self-Lubricating
| Static Load Rating [Max] | 1169 lbf |
| Ball Material | Alloy Steel |
| Thread Size | 10-32 |
| Outer Race Material | Carbon Steel |
| Thread Type | UNF-3A-LH |
| Type | Rod End |
| Right / Left Hand | Left Hand |
| Inch/Metric | Inch |
| Misalignment | 13 degrees |
| Ball Dia. | 0.437 in |
| Head Diameter | 5/8 in |
| Bore Size | 0.19 in |
| Lubrication | Self-Lubricating |
| Weight | 0.0 LB |
| EAN or UPC | 190029033766 |

