Skip to content Skip to navigation menu
Aurora Bearing Co.MB-16-2

MB-16-2

MB Series General Purpose Precision Male Rod End
Item #102022255
  • General Purpose Precision Male Rod End
  • 1" Bore Size
  • 1 - 12 UNF Left Hand Thread
  • Non-Relubricatable
  • w/o Lube Fitting
Aurora Bearing Co.MB-16-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Precision Male Rod End
  • 1" Bore Size
  • 1 - 12 UNF Left Hand Thread
  • Non-Relubricatable
  • w/o Lube Fitting
Lube Fitting w/o Lube Fitting
Duty General Purpose
Head Diameter 2 3/4 in
Thread Type UNF
Length Through Bore 1.375 in
Thread Pitch N/A
Static Load Rating [Max] 43541 lbf
Thread Designation 1 - 12 UNF
Grade Precision
Threads per Inch 12
Ball Dia. 1 7/8 in
Outer Race Material Carbon Steel, Protective Coated for Corrosion Resistance
Housing Width 1 in
Misalignment Range 17°
Right / Left Hand Left Hand
Bearing Type Plain Bearing
Bore Size 1 in
Thread Size 1
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Housing Material Alloy Steel, Not Heat Treated
Lubrication Non-Relubricatable
Weight 2.127 LB
EAN or UPC 190029033544
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison