- General Purpose Male Rod End
- 0.75 in Bore
- Left Hand
- 3/4-16 UNF-3A-LH Thread
- Self-Lubricating
| Thread Pitch | N/A |
| Length Through Bore | 0.875 in |
| Bore Size | 0.75 in |
| Bearing Type | Plain Bearing |
| Inch/Metric | Inch |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Misalignment Range | 14° |
| Threads per Inch | 16 |
| Static Load Rating [Max] | 11518 lbf |
| Lube Fitting | w/o Lube Fitting |
| Type | Rod End |
| Head Diameter | 1 3/4 in |
| Thread Designation | 3/4 - 16 UNF |
| Lubrication | Self-Lubricating |
| Ball Dia. | 1.312 in |
| Misalignment | 14 degrees |
| Thread Type | UNF, UNF-3A-LH |
| Duty | General Purpose |
| Thread Size | 3/4-16, 3/4 |
| Grade | Precision |
| Ball Material | Alloy Steel |
| Outer Race Material | Carbon Steel |
| Right / Left Hand | Left Hand |
| Housing Width | 11/16 in |
| Liner | PTFE |
| Weight | 0.54 LB |
| EAN or UPC | 190029033407 |

