- General Purpose Male Rod End
- 0.625 in Bore
- Left Hand
- 5/8-18 UNF-3A-LH Thread
- Self-Lubricating
| Inch/Metric | Inch |
| Static Load Rating [Max] | 7364 lbf |
| Thread Size | 5/8-18 |
| Misalignment | 16 degrees |
| Head Diameter | 1 1/2 in |
| Type | Rod End |
| Outer Race Material | Carbon Steel |
| Bore Size | 0.625 in |
| Ball Dia. | 1 1/8 in |
| Ball Material | Alloy Steel |
| Right / Left Hand | Left Hand |
| Thread Type | UNF-3A-LH |
| Lubrication | Self-Lubricating |
| Weight | 0.0 LB |
| EAN or UPC | 190029033346 |

