- Female Rod End
- 8 mm Bore
- Right Hand
- M8 x 1.25 -6H
- 47.125 mm Long
| Thread Type | -6H |
| Ball Material | Alloy Steel |
| Thread Hand | Right Hand |
| Housing Material | Carbon Steel |
| Type | Rod End |
| Bore Size | 8 mm |
| Static Load Rating [Max] | 14072 N |
| Misalignment | 18 degrees |
| External Thread Length | 17 mm |
| Inch/Metric | Metric |
| Thread Size | M8 x 1.25 |
| Head Diameter | 22.25 mm |
| Total Height | 47.125 mm |
| Ball Dia. | 15.88 mm |
| Lubrication | None |
| Weight | 0.0 LB |
| EAN or UPC | 190029033025 |

